This item is Discontinued.
This item is Discontinued.
Taper Length Drill, 6.80mm, Cobalt (Discontinued)
Mfr #
C16818
Zoro #
G2999978
UPC # 697334168188
Country of Origin United States
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- 6.8 mm
- Overall Length
- 156 mm
- Flute Length
- 102 mm
- Shank Dia.
- 6.8 mm
- Sizes Included
- 6.80mm
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Taper-Length
- Shank Length
- 54 mm
- Maximum Drilling Depth
- 102.00 mm
- Drill Point Length
- 0.0554 mm
- Wire Rope Length
- 156 mm
- Length
- 156 mm
Description
Taper Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.