This item is Discontinued.

Cleveland Taper Length Drill, 6.80mm, Cobalt C16927

This item is Discontinued.

Cleveland

Taper Length Drill, 6.80mm, Cobalt (Discontinued)

Mfr # C16927
Zoro # G3001061
UPC # 697334169277
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16927
Zoro #
G3001061
UPC #
697334169277
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Point Type
Split
Drill Bit Material
Cobalt
Decimal Equivalent
0.2677
Standards
DIN 340
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Finish
TiN
List Number
2575-TN
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Grade
High Performance
Coolant Through
No
Helix Angle
35 Degrees /45 Degrees
Primary Material Application ISO Code
K, M, P
Series
2575-TN
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
6.8 mm
Overall Length
156.01 mm
Flute Length
102 mm
Shank Dia.
6.8 mm
Sizes Included
6.80mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Length Class
Taper-Length
Drill Point Length
0.0554 mm
Shank Length
54.01 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
102.00 mm
Wire Rope Length
156.01 mm
Length
156.01 mm

Description

Taper Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.