This item is Discontinued.

Cleveland Taper Length Drill, #7, HSS C09186

This item is Discontinued.

Cleveland

Taper Length Drill, #7, HSS (Discontinued)

Mfr # C09186
Zoro # G2996852
UPC # 697334091868
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09186
Zoro #
G2996852
UPC #
697334091868
Country of Origin
United States

Dimensions

Drill Bit Size
#7
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
201/1000 in
Sizes Included
#7
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
2 3/8 in
Drill Point Length
0.0604 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 5/8 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Point type
Radial
Coolant Through
No
Decimal Equivalent
0.2010
Drill Bit Finish
Bright
Standards
ASME B94.11M-1993
List Number
2550
Shank Type
Straight
Application
For Drilling Carbon Steel, Alloy Steel, Aluminum and Non-Ferrous Materials.
Drill Bit Material
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
2550
Helix Angle
35 Degrees /45 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Measurement System
Wire
Secondary Material Application
Steel
Point Type
Radial
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.