This item is Discontinued.

Cleveland Taper Length Drill, 7.50mm, Cobalt C16929

This item is Discontinued.

Cleveland

Taper Length Drill, 7.50mm, Cobalt (Discontinued)

Mfr # C16929
Zoro # G3001098
UPC # 697334169291
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16929
Zoro #
G3001098
UPC #
697334169291
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Shank Type
Straight
List Number
2575-TN
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Standards
DIN 340
Point Type
Split
Coolant Through
No
Grade
High Performance
Decimal Equivalent
0.2953
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Drill Bit Finish
TiN
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Series
2575-TN
Material Grade - Machining
M42
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
7.5 mm
Overall Length
156 mm
Flute Length
102 mm
Shank Dia.
7.5 mm
Sizes Included
7.50mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Point Length
0.0612 mm
Shank Length
54 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
102.00 mm
Wire Rope Length
156 mm
Length
156 mm

Description

Taper Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.