This item is Discontinued.
This item is Discontinued.
Taper Length Drill, 8.00mm, Cobalt (Discontinued)
Mfr #
C16821
Zoro #
G3000039
UPC # 697334168218
Country of Origin United States
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- 8 mm
- Overall Length
- 165 mm
- Flute Length
- 109 mm
- Shank Dia.
- 8 mm
- Drill Bit Dimension Type
- Metric
- Sizes Included
- 8.00mm
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Drill Point Length
- 0.0652 mm
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 109.00 mm
- Shank Length
- 56 mm
- Wire Rope Length
- 165 mm
- Length
- 165 mm
Description
Taper Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.