This item is Discontinued.
This item is Discontinued.
Taper Length Drill, 8.60mm, Cobalt (Discontinued)
Mfr #
C16933
Zoro #
G3001159
UPC # 697334169338
Country of Origin United States
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- 8.6 mm
- Overall Length
- 175 mm
- Flute Length
- 115 mm
- Shank Dia.
- 8.6 mm
- Drill Bit Dimension Type
- Metric
- Sizes Included
- 8.60mm
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 60 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 115.00 mm
- Drill Length Class
- Taper-Length
- Drill Point Length
- 0.0701 mm
- Wire Rope Length
- 175 mm
- Length
- 175 mm
Description
Taper Length Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.