This item is Discontinued.

Cleveland Taper Length Drill, 9.50mm, Cobalt C16826

This item is Discontinued.

Cleveland

Taper Length Drill, 9.50mm, Cobalt (Discontinued)

Mfr # C16826
Zoro # G3000081
UPC # 697334168263
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16826
Zoro #
G3000081
UPC #
697334168263
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
List Number
2575
Shank Type
Straight
Coolant Through
No
Decimal Equivalent
0.374
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Straw/Bronze
Drill Bit Material
Cobalt
Standards
DIN 340
Point Type
Split
Grade
High Performance
Series
2575
Material Grade - Machining
M42
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Helix Angle
35 Degrees /45 Degrees
Primary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
9.5 mm
Overall Length
175 mm
Flute Length
115 mm
Shank Dia.
9.5 mm
Sizes Included
9.50mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
115.00 mm
Shank Length
60 mm
Drill Length Class
Taper-Length
Drill Point Length
0.0775 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
175 mm
Length
175 mm

Description

Taper Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.