Shop CLEVELAND
See all product information
Create Account
Taper Pin Reamer, No 5 Size, Bright, Straight
- Mfr # C24251
- Zoro # G4874928
product price:Â
$
68.59
/ea
Key Features
Overall Length
2 3/16 in
Material
High Speed Steel
Shank Dia.
7/64 in
Size
#5/0
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24251
- Zoro #
- G4874928
- UPC #
- 697334242512
- Country of Origin
- United States
- Item
- Taper Pin Reamer
- Material
- High Speed Steel
- Number of Flutes
- 4
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Flute Type
- Straight
- Decimal Equivalent
- 0.4305
- Cutting Direction - Machining
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- Reamer Application
- Through Hole
- List Number
- 657
Dimensions
- Overall Length
- 2 3/16 in
- Shank Dia.
- 7/64 in
- Size
- #5/0
- Flute Length
- 1 3/16 in
- Size- Decimal
- #5/0 (0.0970)
- Small End Dia.
- 1/16 in
- Shank Size
- 0.1094"
- For Pin Size
- #5/0
- Large End Dia.
- 3/32 in
- Cutting Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #5-0 - 0.4305
- Reamer Size
- 0.0970"
- Small End Diameter
- 0.0719 in
- Cutting Diameter Tolerance
- +0.0001 in /+0.0004 in
- Large End Diameter
- 0.0966 in
- Shank Diameter
- 7/64 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Taper Pin Reamer, Straight, Wire, 1/16 in, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.