Shop CLEVELAND
See all product information
Create Account
Taper Pin Reamer, No 8 Size, Bright, Spiral
- Mfr # C24284
- Zoro # G4834361
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 3/16 in
Material
High Speed Steel
Shank Dia.
7/16 in
Size
#8
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24284
- Zoro #
- G4834361
- UPC #
- 697334242840
- Country of Origin
- United States
- Item
- Taper Pin Reamer
- Material
- High Speed Steel
- Number of Flutes
- 6
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Flute Type
- Helical
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Decimal Equivalent
- 0.1990
- Cutting Direction - Machining
- Right Hand
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Reamer Application
- Blind Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- List Number
- 659
Dimensions
- Overall Length
- 7 3/16 in
- Shank Dia.
- 7/16 in
- Size
- #8
- Flute Length
- 5 3/16 in
- For Pin Size
- #8
- Size- Decimal
- #8 (0.5050)
- Large End Dia.
- 1/2 in
- Small End Dia.
- 3/8 in
- Shank Size
- 0.4375"
- Cutting Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #8 - 0.1990
- Reamer Size
- 0.5050"
- Shank Diameter
- 7/16 in
- Small End Diameter
- 0.375 in
- Large End Diameter
- 0.505 in
- Wire Rope Length
- 7 3/16 in
- Cutting Diameter Tolerance
- +0.0001 in /+0.0005 in
- Length
- 7 3/16 in
Description
Taper Pin Reamer, Helical, Wire, 3/8 in, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.