This item is Discontinued.
This item is Discontinued.
Taper Shank Drill Bit, Size 19/32" (Discontinued)
Mfr #
C13837
Zoro #
G2991033
UPC # 697334138372
Country of Origin United States
Category Taper Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- 19/32 in
- Overall Length
- 12 in
- Flute Length
- 8 in
- Drill Bit Dimension Type
- Fractional Inch
- Depth x Dia. Ratio
- 4xD
- Depth:Dia. Ratio
- 4xD
- Taper Shank Size
- MT2
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Maximum Drilling Depth
- 8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Taper Shank Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.