This item is Discontinued.

Cleveland Taper Shank Drill Bit, Size 45/64" C13844

This item is Discontinued.

Cleveland

Taper Shank Drill Bit, Size 45/64" (Discontinued)

Mfr # C13844
Zoro # G2991097
UPC # 697334138440
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13844
Zoro #
G2991097
UPC #
697334138440
Country of Origin
United States
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Application
For Drilling Carbon Steel, Plastic and Cast Iron Material
Shank Type
Taper
Standards
ASME B94.11M-1993
Drill Bit Material
High Speed Steel
Morse Taper
#2
Point Type
Notched
Drill Bit Finish
Steam Oxide
Decimal Equivalent
0.7031
Grade
Heavy-Duty
List Number
940E
Coolant Through
No
Coolant Fed
Non-Coolant Through
Series
940E
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Notched Point
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron
Helix Angle
35 Degrees to 45 Degrees
Secondary Material Application ISO Code
K
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
45/64 in
Overall Length
12 in
Flute Length
8 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
8 in
Taper Shank Size
MT2
Drill Length Class
Taper Shank
Wire Rope Length
12 in
Length
12 in

Description

Taper Shank Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.