This item is Discontinued.

Cleveland Taper Shank Drill Bit, Size 9/16" C13835

This item is Discontinued.

Cleveland

Taper Shank Drill Bit, Size 9/16" (Discontinued)

Mfr # C13835
Zoro # G2991261
UPC # 697334138358
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13835
Zoro #
G2991261
UPC #
697334138358
Country of Origin
United States
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Standards
ASME B94.11M-1993
Morse Taper
#2
Grade
Heavy-Duty
List Number
940E
Application
For Drilling Carbon Steel, Plastic and Cast Iron Material
Drill Bit Material
High Speed Steel
Coolant Through
No
Point Type
Notched
Decimal Equivalent
0.5625
Shank Type
Taper
Drill Bit Finish
Steam Oxide
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
940E
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron
Drill Bit Point Type
Notched Point
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Point type
Notched
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
9/16 in
Overall Length
12 in
Flute Length
8 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Taper Shank Size
MT2
Drill Length Class
Taper Shank
Wire Rope Length
12 in
Length
12 in

Description

Taper Shank Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.