Shop CLEVITE 77

CB743P10 Connecting Rod Bearing With Big Block Chevy Engines - 0.01 In.

  • Mfr # M25-CB743P10
  • Zoro # G004042287

product price: 
$
34.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M25-CB743P10
Zoro #
G004042287
UPC #
-
Country of Origin
China

Description

These are not to be confused with the standard passenger car and light truck parts for the same retention applications which also have a "P" suffix letter. These high performance parts have unique core part numbers different from the standard parts for the same application. P series parts are the oldest series of Clevite high performance bearings. The rod bearings in this series typically have the greatest amount of eccentricity. Most rod bearings are either with or without dowel holes for use in aluminum rods. Most P series main sets are full grooved to maximize oil flow to the rod bearings. Both rods and mains have high crush for maximum retention, and a reduced overlay thickness to prevent overlay fatigue, sometimes referred to as hen tracking. Rod bearings use a hardened steel back for added strength and resistance to fretting. Extra clearance rod bearings are for 0.001 in. additional clearance and select fitting. Use the P series rods where extremely high RPM's cause severe rod bore close-in. This is typically indicated by nearly full parting line to parting line shaft contact with bearings having less eccentricity. Use P series mains where higher eccentricity is desired to narrow bearing contact patterns and to provide increased oiling to rod bearings. Rod bearing oil starvation is typically indicated by polishing and smearing of the bearing surface, possibly accompanied by discoloration predominantly concentrated at the axial center of the bearings.

Features
  • High Eccentricity Accommodates Rod Bore Distortion
  • Use A Hardened Steel Back For Added Strength And Resistance To Fretting
  • Can Be Used Where Extremely High RPM's Cause Severe Rod Bore Close-In
  • Strong, Extra-Thin Overlay To Withstand High Loading And Resist Flaking
  • Heavy Chamfers For Fillet Clearance
  • High Crush For Better Seating And Retention
  • Unequal Walls For Optimum Clearance In Each Half
  • Compatibility - Chevy Big Block Engines
  • Type - 0.01 in. Undersized
  • Material - Steel Backed With Copper-Lead Alloy
  • Fits for various Makes and Models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.