This item is Discontinued.

Clevite 77 CLEVITE 77 MPB1 Plastigage Gauge - Blue M25-MPB1

This item is Discontinued.

Clevite 77

CLEVITE 77 MPB1 Plastigage Gauge - Blue (Discontinued)

Mfr # M25-MPB1
Zoro # G904061982
UPC # 27067638915
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M25-MPB1
Zoro #
G904061982
UPC #
27067638915
Country of Origin
China

Description

Clevite 77 Plastigage was designed to be a final check of total vertical oil clearance during reassembly. It is not meant to be a replacement for properly measuring crankshaft journals, housing bores, or bearing dimensions before engine reassembly with accurate micrometers and gauges. Plastigage is in four different sizes to check total vertical oil clearance on connecting rods and main bearings. Each package has a measuring scale printed in inches and millimeters. The strips are color-coded for easy size identification and are soluble in oil.

Features
  • Minimum Clearance - 0.004 in.
  • Maximum Clearance - 0.009 in.
  • Individual Piece Length - 11 in.
  • Color - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.