Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C-025-2H at 90 Two-Hole Set Screw Collar
Mfr # C-025-2H @ 90
Zoro # G6778539
product price:Â
$
6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Screw Size
10-32
Collar Material Finish
Black Oxide
Bore Diameter
1/4 in
Collar Width
5/16 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-025-2H @ 90
- Zoro #
- G6778539
- UPC #
- 44861165287
- Country of Origin
- United States
Dimensions
- Screw Size
- 10-32
- Bore Diameter
- 1/4 in
- Collar Width
- 5/16 in
- Collar Outside Diameter
- 1/2 in
- Screw Length
- 1/8 in
Details
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- Set Screw
- Screw Material
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov