Shop CLIMAX METAL PRODUCTS

C-025-DT Set Screw Collar

  • Mfr # C-025-DT

  • Zoro # G6777610


product price: 
$
1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Screw Size
#10-32 x 1/8 in
Collar Material Finish
Unplated
Bore Diameter
1/4 in
Collar Width
5/16 in
Collar Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-025-DT
Zoro #
G6777610
UPC #
44861001202
Country of Origin
United States

Dimensions

Screw Size
#10-32 x 1/8 in
Bore Diameter
1/4 in
Collar Width
5/16 in
Collar Outside Diameter
1/2 in

Details

Collar Material Finish
Unplated
Collar Material
Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.