Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C-009 Set Screw Collar
Mfr # C-009
Zoro # G6775766
product price:Â
$
1.69
/ea
Sold in multiples of 5 for $8.45
Key Features
Screw Size
6-32
Collar Material Finish
Zinc
Collar Width
3/16 in
Bore Diameter
3/32 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-009
- Zoro #
- G6775766
- UPC #
- 44861005057
- Country of Origin
- United States
- Collar Material Finish
- Zinc
- Collar Material
- Steel
- Collar Construction
- Set Screw
- Screw Material
- Steel