Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C-400 Set Screw Collar
Mfr # C-400
Zoro # G6778514
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Screw Size
1/2"-13
Collar Material Finish
Zinc
Collar Width
1-1/8 in
Bore Diameter
4 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-400
- Zoro #
- G6778514
- UPC #
- 44861038192
- Country of Origin
- United States
- Collar Material Finish
- Zinc
- Collar Material
- Steel
- Collar Construction
- Set Screw
- Screw Material
- Steel