Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C170M-65x84 Metric Keyless Locking Assembly
Mfr # C170M-65X84
Zoro # G7027197
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.307 in
Material
Steel
Rated Torque
2222 ft-lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C170M-65X84
- Zoro #
- G7027197
- UPC #
- 44861077566
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 3.307 in
Details
- Material
- Steel
- Rated Torque
- 2222 ft-lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.