This item is Discontinued.

Climax Metal Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID F2PS-BL-062

This item is Discontinued.

Climax Metal

Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID (Discontinued)

Mfr # F2PS-BL-062
Zoro # G005923790
UPC # 44861006054
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2PS-BL-062
Zoro #
G005923790
UPC #
44861006054
Country of Origin
United States

Description

Clesco, 2 bolt flange mount ball bearing, f2ps-bl-062, pressed steel housing, standard, 5/8"id one-piece housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2 misalignment while reducing vibration & noise. Includes 2 set screws. flange mount bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are usda/fda approved and have uhmw-pe bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid uhmw-pe bearings are made completely from uhmw-pe and are usda/fda approved and are self-lubricating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.