H1C-068-A One-Piece Clamping Collar Recessed Screw
- Mfr # H1C-068-A
- Zoro # G6764539
product price:Â
$
9.29
/ea
Key Features
Screw Size
10-32
Bore Diameter
11/16 in
Collar Outside Diameter
1-1/2 in
Collar Width
13/32 in
Collar Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1C-068-A
- Zoro #
- G6764539
- UPC #
- 44861150177
- Country of Origin
- United States
Dimensions
- Screw Size
- 10-32
- Bore Diameter
- 11/16 in
- Collar Outside Diameter
- 1-1/2 in
- Collar Width
- 13/32 in
- Screw Length
- 1/2 in
Details
- Collar Material
- Aluminum
- Collar Material Finish
- Plain
- Screw Material
- Steel
- Collar Construction
- One-Piece Clamp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.