
2MISCC-25-25-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2MISCC-25-25-KW
Zoro # G6762335
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
25 mm
Outside Dia.
45 mm
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Length
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2MISCC-25-25-KW
Zoro #
G6762335
UPC #
44861962527
Country of Origin
United States
Dimensions
Bore Dia.
25 mm
Outside Dia.
45 mm
Length
75 mm
Keyseat Size (In.)
8 x 4 mm
Details
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.