Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
M2C-03 Metric Two-Piece Clamping Collar
- Mfr # M2C-03
- Zoro # G6776798
product price:Â
$
10.15
/ea
Key Features
Screw Size
M3 x 8
Bore Diameter
3 mm
Collar Material Finish
Black Oxide
Collar Width
9 mm
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-03
- Zoro #
- G6776798
- UPC #
- 44861620038
- Country of Origin
- United States
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Screw Material
- Steel
- Collar Construction
- 2-Piece
- Bore Tolerance
- +0.08/-0.00 mm
- Thread Direction
- No Thread
- Bore Type
- Round
- System of Measurement
- Metric
- Shaft Locking Type
- Clamp-On
Dimensions
- Screw Size
- M3 x 8
- Bore Diameter
- 3 mm
- Collar Width
- 9 mm
- Collar Outside Diameter
- 11/16 in
- For Shaft Diameter
- 3 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.