Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
M2C-54-S Metric Two-Piece Clamping Collar
- Mfr # M2C-54-S
- Zoro # G6769606
product price:Â
$
87.65
/ea
Key Features
Screw Size
M8 x 25
Bore Diameter
54 mm
Collar Material Finish
Plain
Collar Width
19 mm
Collar Outside Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-54-S
- Zoro #
- G6769606
- UPC #
- 44861064962
- Country of Origin
- United States
- Collar Material Finish
- Plain
- Collar Material
- Stainless Steel
- Screw Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Shaft Locking Type
- Clamp-On
- Thread Direction
- No Thread
- Bore Type
- Round
- System of Measurement
- Metric
- Bore Tolerance
- +0.08/-0.00 mm
Dimensions
- Screw Size
- M8 x 25
- Bore Diameter
- 54 mm
- Collar Width
- 19 mm
- Collar Outside Diameter
- 3 1/4 in
- For Shaft Diameter
- 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.