Climax Metal Products
Coupling, Aluminum
Mfr # RC-050-A
Zoro # G9696163
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/2 in
- Outside Dia. 1 in
- Overall Length 1 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- ADAPTALL Hose Adapter, 1/2", NPT, 20 mm (9325-08-20x1.5)
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- Climax Metal Products Rigid Clamp Couplings