Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Steel
Mfr # RC-050
Zoro # G2848286
product price: $11.75
/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Steel
- Outside Dia. 1 in
Product Information
- Brand Climax Metal Products
- MFR # RC-050
- Zoro # G2848286
- UPC # 044861351369
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Screw Size (In.) | 1/4-20 x 1/4 |
Screw Size | 1/4"-20 |
Clearance Dia. (In.) | 1 |
Clearance Dia. | 1.0 in |
Bore Diameter 1 | 1/2 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 1/2 in |
Coupling Outside Diameter | 1 in |
Bore Diameter 2 | 1/2 in |
Clearance Diameter | 1 in |
Maximum Bore Diameter | 1/2 in |
Screw Thread Size | 1/4"-20 |
Details
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 3,500 RPM, Maximum Torque 238 in-lb, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/8" Hose Barb Steel Hose Tail Plug (URP 086810)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- GOODYEAR Narrow Cogged Banded V-Belt, 5VX Profile, 3 Ribs, 118" Effective Length (3/5VX1180)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075-S)
- DAYTON Coupling, Rigid Steel (3ZN51)
- Climax Metal Products Rigid Clamp Couplings