Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
M-14-2 Screw Lock Type Wheel Adapter with Shank
Mfr # M-14-2
Zoro # G9982497
product price:
$
2.89
/ea
Key Features
Fits Hole (In.)
1/4
Shank Dia. (In.)
1/4 in
Length (In.)
2 in
Washer O.D. (In.)
7/16 in
Max. Wheel Width (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-14-2
- Zoro #
- G9982497
- UPC #
- 044861017432
- Country of Origin
- China
- Item
- Screw Lock-Type Wheel Adapter
- Fits Hole (In.)
- 1/4
- Washer O.D. (In.)
- 7/16 in
- For Use With
- For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc.
- Product Type
- Screw Lock-Type Wheel Adapter
- Compatible Abrasive Type
- Cut-Off Wheels, Wire Wheel Brushes
- Tool Mounting Connector Type
- Straight Shank
- Abrasive Mounting Connector Type
- Unthreaded Hole
Description
Screw Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 in, Product Type Screw Lock-Type Wheel Adapter, Outside Flange Diameter 7/16 in, Compatible Wheel Thickness (Maximum) 1/4 in, Compatible Wheel Thickness (Minimum) Not Applicable