Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
M-21-4 Screw Lock Type Wheel Adapter with Shank
Mfr # M-21-4
Zoro # G9982472
product price:Â
$
5.99
/ea
Key Features
Fits Hole (In.)
1/8
Shank Dia. (In.)
1/4 in
Length (In.)
4 in
For Use With
For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc.
Washer O.D. (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-21-4
- Zoro #
- G9982472
- UPC #
- 044861020067
- Country of Origin
- China
- Item
- Screw Lock-Type Wheel Adapter
- Fits Hole (In.)
- 1/8
- For Use With
- For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc.
- Washer O.D. (In.)
- 3/8 in
- Product Type
- Screw Lock-Type Wheel Adapter
- Tool Mounting Connector Type
- Straight Shank
- Compatible Abrasive Type
- Cut-Off Wheels, Wire Wheel Brushes
- Abrasive Mounting Connector Type
- Unthreaded Hole
Description
Screw Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 1/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 4 in, Product Type Screw Lock-Type Wheel Adapter, Outside Flange Diameter 3/8 in, Compatible Wheel Thickness (Maximum) 1/4 in, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.