Shop CLIMAX METAL PRODUCTS

C123M-32x60 Metric Keyless Locking Assembly

  • Mfr # C123M-32X60

  • Zoro # G0211359


product price: 
$
59.19
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
For Shaft Dia. - Bushings
32 mm
Outside Dia. (In.)
2.362
Overall Length
34.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C123M-32X60
Zoro #
G0211359
UPC #
044861074480
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
32 mm
Outside Dia. (In.)
2.362
Overall Length
34.5 mm
Bolt Size
M6 x 20
Shaft Dia. (In.)
1.26
Outside Dia. Tolerance
+0/-.002 in
Outside Dia.
60 mm
Overall Length (mm)
34.5
Shaft Dia. (mm)
32
Overall Length (In.)
1.358
Outside Dia. (mm)
60
Shaft Dia. Tolerance
+0/-.002 in
Overall Width
34.5 mm
Screw Thread Size
M6 x 20
Outside Diameter
60 mm
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
32 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
Material - Bushings
Steel
Transmissible Torque
44 ft-lb
Material
Steel
Finish
Oil Dipped
Locking Bolt Quantity
8
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C123M Series
Transmissible Thrust (Lbs.)
10,023.75
Hub Contact Pressure (PSI)
31,533.171
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
44
Flange Type
None
System of Measurement
Metric
Maximum Transmitted Torque
44 ft-lb
Standards
ROHS
Hub Contact Pressure
31,533.171 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 32 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 31,533.171 psi, Maximum Transmitted Torque 44 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.