Shop CLIMAX METAL PRODUCTS

C123M-40x65 Metric Keyless Locking Assembly

  • Mfr # C123M-40X65

  • Zoro # G0211325


product price: 
$
59.29
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
For Shaft Dia. - Bushings
40 mm
Outside Dia. (In.)
2.559
Overall Length
34.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C123M-40X65
Zoro #
G0211325
UPC #
044861074848
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
40 mm
Outside Dia. (In.)
2.559
Overall Length
34.5 mm
Overall Length (mm)
34.5
Outside Dia.
65 mm
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (mm)
40
Bolt Size
M6 x 20
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
1.575
Outside Dia. (mm)
65
Overall Length (In.)
1.358
Outside Diameter
65 mm
Overall Width
34.5 mm
Screw Thread Size
M6 x 20
For Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-.002 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
Material - Bushings
Steel
Transmissible Torque
55 ft-lb
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Locking Bolt Quantity
8
Transmissible Thrust (Lbs.)
10,023.75
Material
Steel
Agency Compliance
RoHS
Finish
Oil Dipped
Type
C123M Series
Transmissible Torque (Ft.-Lbs.)
55
Hub Contact Pressure (PSI)
25,226.537
Maximum Transmitted Torque
55 ft-lb
System of Measurement
Metric
Flange Type
None
Standards
ROHS
Hub Contact Pressure
25,226.537 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 40 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 25,226.537 psi, Maximum Transmitted Torque 55 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & reviews