C133M-22x47 Metric Keyless Locking Assembly

  • Mfr # C133M-22X47
  • Zoro # G0211009
product price: 
$
49.79
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
For Shaft Dia. - Bushings
22 mm
Outside Dia. (In.)
1.85
Overall Length
34.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C133M-22X47
Zoro #
G0211009
UPC #
044861074404
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
22 mm
Outside Dia. (In.)
1.85
Overall Length
34.5 mm
Outside Dia. (mm)
47
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (mm)
22
Bolt Size
M6 x 20
Overall Length (mm)
34.5
Shaft Dia. (In.)
0.866
Overall Length (In.)
1.358
Outside Dia.
47 mm
Shaft Dia. Tolerance
+0/-.002 in
Screw Thread Size
M6 x 20
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
22 mm
Overall Width
34.5 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
Material - Bushings
Steel
Transmissible Torque
19 ft-lb
Agency Compliance
RoHS
Locking Bolt Quantity
5
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
19
Transmissible Thrust (Lbs.)
6,264.844
Finish
Oil Dipped
Type
C133M Series
Hub Contact Pressure (PSI)
28,666.519
Material
Steel
Standards
ROHS
Maximum Transmitted Torque
19 ft-lb
Hub Contact Pressure
28,666.519 psi
System of Measurement
Metric
Flange Type
Flanged
Shell Material
Steel

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 22 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,666.519 psi, Maximum Transmitted Torque 19 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & reviews