Shop CLIMAX METAL PRODUCTS

C133M-70x110 Metric Keyless Locking Assembly

  • Mfr # C133M-70X110

  • Zoro # G0210841


product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
For Shaft Dia. - Bushings
70 mm
Outside Dia. (In.)
4.331
Overall Length
50.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C133M-70X110
Zoro #
G0210841
UPC #
044861075203
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
70 mm
Outside Dia. (In.)
4.331
Overall Length
50.5 mm
Outside Dia.
110 mm
Shaft Dia. (mm)
70
Outside Dia. (mm)
110
Shaft Dia. (In.)
2.756
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (In.)
1.988
Bolt Size
M10 x 30
Overall Length (mm)
50.5
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
110 mm
Screw Thread Size
M10 x 30
Overall Width
50.5 mm
For Bore Diameter
70 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
Material - Bushings
Steel
Transmissible Torque
291 ft-lb
Hub Contact Pressure (PSI)
30,970.327
Type
C133M Series
Locking Bolt Quantity
8
Transmissible Thrust (Lbs.)
30,403.162
Transmissible Torque (Ft.-Lbs.)
291
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Agency Compliance
RoHS
Standards
ROHS
System of Measurement
Metric
Hub Contact Pressure
30,970.327 psi
Flange Type
Flanged
Maximum Transmitted Torque
291 ft-lb

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 70 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 110 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,970.327 psi, Maximum Transmitted Torque 291 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.