H1C-325-S One-Piece Clamping Collar

  • Mfr # H1C-325-S
  • Zoro # G7065861
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
3/8"-24
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1C-325-S
Zoro #
G7065861
UPC #
044861064702
Country of Origin
United States

Dimensions

Screw Size
3/8"-24
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
4-1/2 in
Screw Length
1 in
For Shaft Diameter
3 1/4 in
Bore Diameter
3 1/4 in
Clearance Diameter
4.69 in
Collar Width
7/8 in
Screw Thread Size
3/8"-24

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Steel
System of Measurement
Inch
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
350 in-lb
Bore Tolerance
+0.003/-0.000 in
Collar Material Grade
303
Screw Material Grade
4140
Collar Material
Stainless Steel
Collar Material Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Collar Construction
1-Piece
Shaft Locking Type
Clamp-On
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
300 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.69 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews