H2C-275 Two-Piece Clamping Collar Recessed Screw

  • Mfr # H2C-275
  • Zoro # G6538411
product price: 
$
57.85
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Screw Size
3/8"-24
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2C-275
Zoro #
G6538411
UPC #
044861252895
Country of Origin
United States

Dimensions

Screw Size
3/8"-24
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
3/8"-24
For Shaft Diameter
2 3/4 in
Screw Length
1 in
Collar Width
3/4 in
Clearance Diameter
4.25 in
Collar Outside Diameter
4-1/4 in
Bore Diameter
2 3/4 in

Details

Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
System of Measurement
Inch
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
600 in-lb
Shaft Locking Type
Clamp-On
Minimum Operating Temperature
0 Degrees F
Screw Material Grade
4140
Collar Construction
2-Piece
Collar Material
Steel
Bore Type
Round
Maximum Operating Temperature
300 Degrees F
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & reviews