H2C-187-S Two-Piece Clamping Collar Recessed Screw

  • Mfr # H2C-187-S
  • Zoro # G0244259
product price: 
$
90.79
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Screw Size
5/16"-24
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2C-187-S
Zoro #
G0244259
UPC #
044861276723
Country of Origin
United States

Dimensions

Screw Size
5/16"-24
Width Tolerance
+0.005/-0.005 in
Bore Diameter
1 7/8 in
Screw Thread Size
5/16"-24
Screw Length
1 in
Collar Outside Diameter
3-1/4 in
For Shaft Diameter
1 7/8 in
Collar Width
5/8 in
Clearance Diameter
3.25 in

Details

Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
200 in-lb
Bore Tolerance
+0.003/-0.000 in
Resistance Properties
Corrosion-Resistant
Collar Material
Stainless Steel
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
300 Degrees F
Collar Material Finish
Plain
Screw Material Grade
304
Shaft Locking Type
Clamp-On
Collar Material Grade
303
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Ratings & reviews