Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
H2C-062-S Two-Piece Clamping Collar Recessed Screw
- Mfr # H2C-062-S
- Zoro # G0244450
product price:Â
$
22.19
/ea
Key Features
Number of Pieces
2
Collar Style
Clamp
Screw Size
10-32
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2C-062-S
- Zoro #
- G0244450
- UPC #
- 044861272879
- Country of Origin
- United States
Dimensions
- Screw Size
- 10-32
- Width Tolerance
- +0.005/-0.005 in
- Clearance Diameter
- 1.5 in
- Bore Diameter
- 5/8 in
- Collar Width
- 13/32 in
- For Shaft Diameter
- 5/8 in
- Screw Length
- 1/2 in
- Collar Outside Diameter
- 1-1/2 in
- Screw Thread Size
- #10-32
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.