Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Std, Clamp, 2-1/4inBoredia.
  • Zoro #: G0244645
  • Mfr #: H1C-225
$17.38
  • Screw Size: 5/16"-24 x 1"
  • Item - Shaft Collars: Shaft Collar
  • Outside Dia.: 3-1/2"
See full product details
Orders over $50 ship free.

Climax Metal Products #H1C-225 Specifications

  • Zoro #: G0244645
  • Mfr #: H1C-225
Screw Size: 5/16"-24 x 1" Item - Shaft Collars: Shaft Collar
Outside Dia.: 3-1/2" Item: Shaft Collar
Collar Style: Clamp Bore Type - Collars: Plain Bore
Operating Temp. Range: 0 Degrees to 300 Degrees F Width: 5/8"
Shaft Locking Type - Couplings: 1 Piece Clamp Material - Collars: Steel
Material: Black Oxide Steel Bore Dia.: 2-1/4"
Clearance Dia.: 3-1/2" Dimension Type: Inch
Screw Material: Steel System of Measurement: Inch
Number of Pieces: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2-1/4 In., Material - Collars Steel, Outside Dia. 3-1/2 In., Width 5/8 In., Clearance Dia. 3.5 In., Screw Size 5/16 In.-24 x 1, Screw Material Steel, Operating Temp. Range 0 Degrees to 300 Degrees F

Reviews of Climax Metal Products #H1C-225