H1C-287 One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-287
  • Zoro # G0244548
product price: 
$
57.49
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
3/8"-24
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1C-287
Zoro #
G0244548
UPC #
044861152133
Country of Origin
United States

Dimensions

Screw Size
3/8"-24
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
4-1/2 in
Screw Length
1 in
For Shaft Diameter
2 7/8 in
Collar Width
3/4 in
Clearance Diameter
4.5 in
Bore Diameter
2 7/8 in
Screw Thread Size
3/8"-24

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
600 in-lb
Bore Tolerance
+0.003/-0.000 in
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp-On
Maximum Operating Temperature
300 Degrees F
Bore Type
Round
Screw Material Grade
4140
Minimum Operating Temperature
0 Degrees F
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Collar Construction
1-Piece
Collar Material
Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews