Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft Collar, Std, Clamp, 2-7/8inBoredia

  • Zoro #: G0244067
  • Mfr #: H2C-287-S
$136.95
  • Material: Stainless Steel
  • Outside Dia.: 4 1/2 in
  • Dimension Type: Inch
See full product details
This item ships free.

Climax Metal Products #H2C-287-S Specifications

  • Zoro #: G0244067
  • Mfr #: H2C-287-S
Material: Stainless Steel Outside Dia.: 4 1/2 in
Dimension Type: Inch Bore Dia.: 2 7/8 in
Screw Size: 3/8"-24 x 1" Screw Material: Stainless Steel
Number of Pieces: 2 Item - Shaft Collars: Shaft Collar
System of Measurement: Inch Collar Style: Clamp
Material - Collars: Stainless Steel Width: 3/4 in
Clearance Dia.: 4.5 in Item: Shaft Collar
Operating Temp. Range: -40 Degrees to 800 Degrees F Bore Type - Collars: Plain Bore
Shaft Locking Type - Couplings: 2 Piece Clamp Standards:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2 7/8 in, Material - Collars Stainless Steel, Outside Dia. 4 1/2 in, Width 3/4 in, Clearance Dia. 4.5 in, Screw Size 3/8 In.-24 x 1, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H2C-287-S