This item is Discontinued.

Clipper EX-1 Exhaust Temp Monitor & Alarm EX-1

This item is Discontinued.

Clipper

EX-1 Exhaust Temp Monitor & Alarm (Discontinued)

Mfr # EX-1
Zoro # G6847085
UPC # 610696095121
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX-1
Zoro #
G6847085
UPC #
610696095121
Country of Origin
United Kingdom

Description

EX-1 Exhaust Temperature Monitor/Alarm The EX-1 continually displays the exhaust gas temperature in wet exhaust systems giving advanced of potential problems. The EX-1 measures the exhaust gas temperature directly and displays it in degrees centigrade or Fahrenheit. Once the normal working temperature has been established a maximum temperature, a few degrees higher, can be programmed into the EX-1 which will then sound an alarm if that temperature is exceeded.Even a small rise in temperature can indicate a potential problem such as a minor blockage, leak or failing pump which can be corrected before a complete failure occurs. Technical Specifications Compact size 125 x 62 x 23mm with high contrast LCD Supply current less than 1.5mA Supply Voltage 8 to 15 volts DC. Supplied with sensor and 5M cable Temperature range -35 to +170 Centigrade Threshold range -35 to +170 Centigrade.( -31 to +338 Fahrenheit.)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.