This item is Discontinued.

This item is Discontinued.
Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Gold (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004511.GD
- Zoro #
- G905831287
- UPC #
- 651355038752
- Country of Origin
- China
Dimensions
- Width
- 12
- Height
- 2
- Depth
- 12
Details
- Color
- Gold
- Material
- Aluminum
Description
This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.