Shop CLOROX

10228EA Armor All Original Protectant 28oz Trigger Spray Bottle

  • Mfr # 10228EA
  • Zoro # G904112189

product price: 
$
23.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10228EA
Zoro #
G904112189
UPC #
70612102287
Country of Origin
China

Description

Protects vinyl rubber and plastic from fading cracking and discoloring caused by UV ozone oxidation and extreme temperatures. Water-based formula.
  • Applicable Material: Plastic Rubber Vinyl.
  • Application: All-Purpose.
  • Scent: Unscented.
  • Chemical Compound: Lanolin.
  • Physical Form: Liquid.
  • Capacity (Volume): 28.000 oz.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.