This item is Discontinued.

This item is Discontinued.
Cleaner Disinfectant Wipes, 1-Ply, 6 3/4" x 8", White, 30/Pouch, PK24 (Discontinued)
Mfr #
31760
Zoro #
G7728321
UPC # 10044600317608
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31760
- Zoro #
- G7728321
- UPC #
- 10044600317608
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6.75" x 8"
Details
- Item
- Wipes
- Ply
- 1
Description
Clorox® Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 6 3/4" x 8", White, 30/Pouch, 24 Pouches/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.