Clorox
Disinfecting Wipes, White, Canister, Hard, Non Porous Surfaces
- Zoro #: G2603885
- Mfr #: 01594
Hover or click to zoom Tap to zoom
$40.55
pkg. of 12 ($3.38/ea)
- Product Availability: Temporarily Unavailable
- Cleaner Chemical Product Grouping: Disinfecting and Sanitizing Wipes
- Cleaning Wipe - Item: Disinfecting Cleaning Wipes
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.55
Clorox #01594 Specifications
- Zoro #: G2603885
- Mfr #: 01594
- Product Availability: Temporarily Unavailable
- Cleaner Chemical Product Grouping: Disinfecting and Sanitizing Wipes
- Cleaning Wipe - Item: Disinfecting Cleaning Wipes
- Primary Chemical: Quat
- Wet Contact Time: 3 to 4 min
- Cleaner Container Size: 35 ct.
- Cleaner Container Type: Canister
- Sheet Size: 7 in x 8 in
- Fragrance: Lemon
- Item: Disinfecting Wipes
- Wipes per Container: 35
- Cleaner Form: Wipes
- Formula: Bleach Free
- Container Type: Canister
- Color: White
- Wipes Application: Disinfecting/Sanitizing
- Effective to Remove: Coronavirus, E.coli, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus
- Application: Hard, Non Porous Surfaces
- Standards: EPA Registered
- Product Series: No Series
- Number of Sheets: 35
- Containers per UOM: 12
- Surfaces for Use On: Hard Nonporous Surfaces
- NSF Rating: Not Rated
- Sheet Length: 8 in
- Targeted Pathogens: E-coli, H1N1, Salmonella
- Disposable/ Reusable: Disposable
- Container Size: 35 ct
- EPA Registered: Yes
- Sheet Width: 7 in
- EPA Registration Number: 5813-79
- Country of Origin (subject to change): United States
Description
Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical Quat, Effective to Remove Coronavirus, E.coli, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus, Wet Contact Time 3 to 4 min, Cleaner Container Type Canister, 35 ct., Ready to Use/Concentrated Ready to Use, Sheet Size 7 in x 8 in, Cleaner Form Wipes, Wipes Application Disinfecting/Sanitizing, Disinfecting Wipes, Fragrance Citrus, Formula Bleach Free, Color White, Standards EPA, Package Quantity 12
Restrictions and Compliance
- ***
Reviews of Clorox #01594
Explore more
- CLOROX Wipes, White, Canister, Non-Woven Fiber, Fresh Scent/Citrus Blend, 7" W. x CLO 30208
- CLOROX Wipes, White, Canister, Non-Woven Fiber, Crisp Lemon, 7" W. x 01594CT
- CLOROX Disinfecting Wipes, White, Bag, Hard Surface Disinfecting, 2 PK, 700 Wipes, 7 in x 8 in, Fresh, 7" H 31428
- CLOROX Lemon Verbena Scent Disinfecting Wipes 35 ct 32580
- CLOROX Wipes, White, Canister, Non-Woven Fiber, Fresh Scent, 7" W. x 1593
- CLOROX Jasmine Scent Disinfecting Wipes 75 ct 32579
- HOSPECO Dry Wipe, Blue, Polyester, 1 PK, 12 in x 12 in M-PR811
- DIVERSEY Oxivir 1 Wipes, 6" x 7", 160/Canister, PK12 100850923
- NEW PIG Workwipes Bag of Rags WIP587
- Clorox Multi-Purpose Wipes