Shop CLOROX
Create Account
Healthcare Dispatch Cleaner Disinfectant Towels, 6 3/4 X 8, 150/Can
- Mfr # 69150EA
- Zoro # G604918616
product price:Â
$
68.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69150EA
- Zoro #
- G604918616
- UPC #
- 729969691509
- Country of Origin
- United States
Description
epa registered to kill 58 microorganism, clean and disinfect. these disinfecting wipes with bleach kill c. Difficile spores, mrsa, vre and other pathogens in three minutes. great for clinical usage, these wipes work to disinfect equipment and high-touch surfaces. recommended in cleaning and care guides for disinfecting ultrasound probes, blood glucose meters, infusion pumps and other hospital equipment. use in healthcare settings including hospitals, medical facilities and long term care facilities. dispatch hospital cleaner disinfectant towels with bleach are intermediate-level hospital disinfectant wipes that meet cdc cms and osha guidelines for cleaning and disinfecting surfaces in healthcare facilities. They are ready to use, one-step cleaner-disinfectant wipes containing a 1:10 bleach dilution. These premoistened towels are epa-registered to kill c. Difficile spores in three minutes and other common healthcare pathogens just one minute. These wipes kill 99.9999% of c. Difficile spores, according to the current epa recommended testing standard (june 2014). This is for clinical usage for disinfecting equipment and high-touch surfaces. These wipes feature an anticorrosion agent and are formulated for broad surface compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Features a light fragrance for patient and staff comfort. Intended for use in healthcare settings. Towel/wipe type: disinfecting wipes; application: hospitals; nursing homes; medical facilities; applicable material: acrylic; ceramic; chrome; fiberglass; glass; metal; plastic; tile; vinyl; wood; material(s): non-woven fiber.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.