This item is Discontinued.

This item is Discontinued.
VersaSure Cleaner Disinfectant Wipes, 1-Ply, 12 x 12, Fragranced, White, 110 Wipes, PK2 (Discontinued)
Specifications
Product Information
- MFR #
- 31759
- Zoro #
- G7728699
- UPC #
- 10044600317592
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
Details
- Item
- Cleaning/Disinfecting Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Container Type
- Bucket
- Number of Sheets
- 110
- Ply
- 1
- Fragrance
- Scented
- Features
- Strong, Alcohol-free, Easy to Use
- Green Certification or Other Recognition
- EPA
- Application
- Hospitals; Medical Facilities; Nursing Homes
- Wipes per Container
- 110
- Packaging Type
- Bucket
- Standards
- EPA Reg. No. 67619-37; EPA List N
- Cleaning Cloth Style
- Cleaning/Disinfecting Wipes
- Primary Chemical
- Ethanolamine; Quaternary Ammonium Compounds, C12-14-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides; Quaternary Ammonium Compounds, C12-18-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides
- Paper Towel Type
- Disinfecting Wipes
- Net Weight
- 13.96 lbs
- Surfaces for Use On
- Aluminum,Baked Enamel,Brass,Chrome,Copper,Corian,Finished Wood,Formica,Galvanized Steel,Glass,Glazed Porcelain,Laminate,Linoleum,Marble,Metal,Naugahyde,Painted Metal,Painted Wood,Plastic,Plastic Laminate,Plexiglass,Porcelain Enamel,Rubber,Sealed Fiberglass,Sealed Granite,Sealed Wood,Silver,Stainless Steel,Synthetic Marble,Treated Wood,Vinyl Tile,Wood
Description
Clorox Healthcare VersaSure Cleaner Disinfectant Wipes kill over 40 pathogens quickly on a broad range of surfaces. These strong and durable clothlike wipes are your alcohol free solution to cleaning and disinfecting. VersaSure wipes are EPA registered to kill pathogens on hard surfaces in as fast as 30 seconds for most bacteria and viruses, including mumps, measles, MRSA and tuberculosis. These one step disinfecting wipes meet EPA efficacy testing requirements for hospital disinfection, making them great for daily use in your healthcare facility. Designed for patient and staff comfort, the alcohol free quat formula is made with no harsh chemical odors, fumes or added fragrances. The nonwoven wipe does not leave lint on surfaces, and the larger wipe covers more surface area with less effort. Intended for use in healthcare settings.
- Clean with these alcohol-free quaternary ammonium disinfecting wipes; EPA registered to kill more than 40 microorganisms in 2 minutes or less, including 12 antibiotic resistant organisms.
- These non-bleach, one-step cleaner disinfectant wipes are low-odor, non-corrosive and contain no added fragrance.
- Wipes meet EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed.
- Ready-to-use, one-step multi-surface cleaner disinfectant wipes are great for terminal cleaning.
- Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.