Shop CLOROX
See all product information
Create Account
Toilet Bowl Cleaner, 24 fl oz, Bottle, Liquid, Ready to Use, Unscented, 12 PK
- Mfr # 00275
- Zoro # G4457336
product price:Â
$
56.39
/pk of 12, $4.70/ea
Key Features
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Series
Clorox
Container Type
Bottle
Container Size
24 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00275
- Zoro #
- G4457336
- UPC #
- 10044600002757
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Cleaner Chemical Product Grouping
- Toilet Bowl Cleaner
- Surfaces for Use On
- Hard Nonporous Surfaces
- Series
- Clorox
- Container Type
- Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Liquid
- Primary Chemical
- None
- NSF Rating
- Not Rated
- Fragrance
- Unscented
- pH Level
- Acidic
- VOC Content
- 3%
- Color
- Clear
- Application
- Bowl Cleaner
- Recommended Dilution
- Ready To Use
- Rinse Required
- Yes
- pH Value
- Acidic
- Properties
- Nonflammable
- Nonflammable
- Yes
Dimensions
- Container Size
- 24 fl oz
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 24 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series Clorox, VOC Content 3 Percent, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Package Quantity 12
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.