Shop CLOSETMAID
Create Account
2854 16 In. Shelf Bracket
- Mfr # 6576755
- Zoro # G603798721
product price:Â
$
35.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6576755
- Zoro #
- G603798721
- UPC #
- 75381028547
- Country of Origin
- Malaysia
Description
For use with ShelfTrack system. Locks the wire shelf to the vertical wall standard for added safety. Keeps shelves from being pushed up and unlocked accidentally. Works with ventilated shelving.
Features- Shelf track
- Dual slot standards
- Depth - 16 in.
- Dimension - 4.83 x 17.77 x 3.66 in.
- Item Weight - 1.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.