285500 20 in. Heavy Duty Shelf Track Bracket

  • Mfr # 826156
  • Zoro # G603939513
product price: 
$
47.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
826156
Zoro #
G603939513
UPC #
75381028554
Country of Origin
United States

Description

Features
  • Heavy duty shelf track bracket
  • Proprietary notch free bracket makes shelf installation easy
  • Works with all ventilated shelving
  • Protects shelf vinyl coating
  • Locks shelving in place
  • Exclusive locking tab prevents injury & property damage
  • Shelf cannot be pushed up & unlocked.
  • Size - 20 in.
  • Color - White
  • Dimension - 1.83 x 0.39 x 0.32 in.
  • Item Weight - 1.37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews