6606 12 In. Support Bracket; White

  • Mfr # 1952902
  • Zoro # G904021429
product price: 
$
36.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1952902
Zoro #
G904021429
UPC #
-
Country of Origin
United States

Description

Features
  • Material - Epoxy coated steel.
  • Color - White.
  • Preloaded with 8 pin drive and anchors.
  • Supports front lip of shelving.
  • For use with closet maid wire shelving.
  • Use a 12 in. Bracket for all 12 in. Deep shelving.
  • Size - 12 in.
  • Item weight - .75 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews